This product requires certification to purchase.

66 x 30 in. Freestanding Bathtub with End Drain in White

Signature Hardware

Jude 66 x 30 in. Freestanding Bathtub with End Drain in White

  • Fast #
  • Part #SH474774
  • Item #9379813
  • Manufacturer Part #474774
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Jude 66 x 30 in. Freestanding Bathtub with End Drain in White

  • Fast #
  • Part #SH474774
  • Item #9379813
  • Manufacturer Part #474774
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • Slipper
  • Pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
41-1/2 in
Basin Width:
15-1/2 in
Bathtub Shape:
Specialty
CARB OTC LEED Compliant:
No
Capacity:
38 gal
Clawfoot Included:
No
Collection:
Jude
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
GSA Approved:
No
Height:
29 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
66 in
Material:
Cast Iron
NSF Certified:
No
Origin:
Global
Overall Length:
66 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Soaking Depth:
13-3/4 in
UL Listed:
No
UPC:
781889750223
Weight:
411 lb
Width:
30 in