This product requires certification to purchase.

1.75 GPM Single Handle Single Hole Pull Down Outdoor Kitchen Faucet in Stainless Steel

Signature Hardware

Kadence 1.75 GPM Single Handle Single Hole Pull Down Outdoor Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SH500593
  • Item #11456987
  • Manufacturer Part #500593
5 out of 5 Customer Rating
Brand image
Signature Hardware

Kadence 1.75 GPM Single Handle Single Hole Pull Down Outdoor Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SH500593
  • Item #11456987
  • Manufacturer Part #500593
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Material is 316 stainless steel.
  • Non-kink nylon hose.
  • 2-Function sprayer: aerated stream and full spray.
  • Diverts from spray to stream without shutting off water.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Kadence
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
18 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
9-1/2 in
Spout Reach:
8 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
199242023325