This product requires certification to purchase.

61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

Signature Hardware

Kaela 61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH405776
  • Item #7746604
  • Manufacturer Part #SH405776
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Kaela 61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH405776
  • Item #7746604
  • Manufacturer Part #SH405776
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Patina Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1 2018
Application:
Residential
Basin Length:
45 in
Basin Width:
21-1/2 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2018
Capacity:
75 gal
Clawfoot Included:
No
Collection:
Kaela
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
26 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Overall Length:
61 in
Overall Width:
31 in
Soaking Depth:
18-1/4 in
UL Listed:
No
UPC:
781889553183
Weight:
100 lb