This product requires certification to purchase.

61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

Signature Hardware

Kaela 61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH479999
  • Item #9598691
  • Manufacturer Part #479999
5 out of 5 Customer Rating
Brand image
Signature Hardware

Kaela 61 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH479999
  • Item #9598691
  • Manufacturer Part #479999
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Patina Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Kaela copper bath features a smooth plinth with ribbing, a rolled rim and a hammered texture
  • This tub's nickel interior beautifully contrasts its antique copper exterior
  • Hand-polished finish
  • Patina applied using French hot process, so color is ingrained in the copper
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1 in.)
  • Requires wall or floor-mount tub filler
  • Tubs are available with or without an overflow
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like epsom salts, bristle brushes, and harsh soaps
  • Overflow option includes a standard overflow which remains open to allow water into the drain
  • Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
45 in
Basin Width:
21-1/2 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
75 gal
Clawfoot Included:
No
Collection:
Kaela
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
26 in
IAPMO Listed:
No
Installation Type:
Freestanding, Pedestal
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Overall Length:
61 in
Overall Width:
31 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm
Soaking Depth:
15-1/2 in
UL Listed:
No
UPC:
781889849217
Weight:
70 lb