This product requires certification to purchase.

51 in. Freestanding Bathtub with Center Drain in White and Polished Nickel Trim

Signature Hardware

Kaimu 51 in. Freestanding Bathtub with Center Drain in White and Polished Nickel Trim

  • Fast #
  • Part #SH481016
  • Item #9714878
  • Manufacturer Part #481016
5 out of 5 Customer Rating
Brand image
Signature Hardware

Kaimu 51 in. Freestanding Bathtub with Center Drain in White and Polished Nickel Trim

  • Fast #
  • Part #SH481016
  • Item #9714878
  • Manufacturer Part #481016
5 out of 5 Customer Rating

X Points

Color Finish Name: White, Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
46 in
Basin Width:
37 in
Bathtub Shape:
Round
Bathtub Type:
Soaker
Collection:
Kaimu
Color Finish Category:
Whites
Color Finish Name:
White, Polished Nickel
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
24-7/16 in
Overall Length:
51-3/16 in
Overall Width:
51 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
18-1/2 in
UPC:
781889864203
Weight:
145.97 lb