51 KAIMU ACRYLIC JAPANESE SOAKING TUB OIL RUBBED BRONZE TRIM
Kaimu 51 KAIMU ACRYLIC JAPANESE SOAKING TUB OIL RUBBED BRONZE TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All dimensions are (± 1/2 in).
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 37 in
- Basin Width:
- 37 in
- Bathtub Shape:
- Round
- Bathtub Type:
- Soaker
- Collection:
- Kaimu
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 24-7/16 in
- Installation Type:
- Freestanding
- Length:
- 51-3/16 in
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24-7/16 in
- Overall Length:
- 51-3/16 in
- Overall Width:
- 51 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889864081
- Weight:
- 145.97 lb
- Width:
- 51 in