67-1/2 in. Freestanding Bathtub in Slate Blue - Less Drain Assembly
Kateryn 67-1/2 in. Freestanding Bathtub in Slate Blue - Less Drain Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 67-1/4 in x 26 in
- Soaking Depth: 13-3/4 in (as measured to the overflow outlet or tub rim)
- Drain is located in offset center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 18-1/2 in
- Basin Length:
- 47-1/4 in
- Basin Width:
- 16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 30 gal
- Clawfoot Included:
- No
- Collection:
- Kateryn
- Color Finish Category:
- Blues
- Color Finish Name:
- Slate Blue
- Drain Included:
- No
- Drain Location:
- Rear
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Overall Height:
- 27-1/4 in
- Overall Length:
- 67-1/2 in
- Overall Width:
- 26-1/4 in
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/4 in
- UPC:
- 781889441350
- Weight:
- 488 lb