67 in. Bateau Cast Iron Skirted Freestanding Bathtub in Dark Grey with Brushed Nickel Daisy Wheel
Kateryn 67 in. Bateau Cast Iron Skirted Freestanding Bathtub in Dark Grey with Brushed Nickel Daisy Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Basin Length:
- 47-1/4 in
- Basin Width:
- 16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 30 gal
- Collection:
- Kateryn
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- Drain Included:
- Yes
- Height:
- 27-1/4 in
- Installation Type:
- Freestanding, Skirted
- Length:
- 67 in
- Overall Height:
- 27-1/4 in
- Overall Length:
- 67 in
- Overall Width:
- 26-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 781889843130
- Weight:
- 462 lb
- Width:
- 26-1/2 in