67 in. Bateau Cast Iron Skirted Freestanding Bathtub in White with White Daisy Wheel
Kateryn 67 in. Bateau Cast Iron Skirted Freestanding Bathtub in White with White Daisy Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Signature Hardware's 25 year limited warranty
- Cast iron construction is durable and will last a lifetime
- Soaking bath tub for a calm bathing experience
- Installs in a free standing configuration
- Rear drain placement
- Integrated drain and overflow
- Painted metal skirt
Specifications
- Basin Depth:
- 17-1/4 in
- Basin Length:
- 47-1/4 in
- Basin Width:
- 16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 47 gal
- Collection:
- Kateryn
- Color Finish Category:
- Whites
- Color Finish Name:
- White, White
- Depth:
- 17-1/4 in
- Drain Included:
- Yes
- Drain Location:
- Rear
- Faucet Mount:
- Floor Mount
- Height:
- 27-1/4 in
- Installation Type:
- Freestanding, Skirted
- Length:
- 68 in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 27-1/4 in
- Overall Length:
- 67 in
- Overall Width:
- 26 in
- Overflow Included:
- Yes
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 14-1/2 in
- UPC:
- 781889843017
- Weight:
- 462 lb
- Width:
- 26-1/4 in