Oval Cabinet Knob in Satin Nickel
Kazina Oval Cabinet Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Kazina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Material:
- Glass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Oval
- UPC:
- 781889594667
- Width:
- 1-3/4 in