4 in. Solid Brass Shelf Bracket in Brushed Nickel
Keeton 4 in. Solid Brass Shelf Bracket in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 25 lb
- Collection:
- Keeton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Type:
- Shelf Bracket
- Height:
- 8 in
- Length:
- 1/2 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889593622
- Width:
- 4 in