This product requires certification to purchase.

30 in. Floor Mount Vanity in Vintage Navy Blue, Absolute Black with Antique Brass

Signature Hardware

Keller 30 in. Floor Mount Vanity in Vintage Navy Blue, Absolute Black with Antique Brass

  • Fast #
  • Part #SH456794
  • Item #9210048
  • Manufacturer Part #456794
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Keller 30 in. Floor Mount Vanity in Vintage Navy Blue, Absolute Black with Antique Brass

  • Fast #
  • Part #SH456794
  • Item #9210048
  • Manufacturer Part #456794
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Navy Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid mahogany.
  • Granite is A-grade.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Keller
Color Finish Category:
Blues
Color Finish Name:
Vintage Navy Blue
Depth:
21 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-3/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
31 in
Material:
Granite
NSF Certified:
No
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
20-1/4 in x 14-3/4 in x 5-1/2 in
Sink Material:
Porcelain
UPC:
781889601563
Vanity Top Shape:
Rectangle
Width:
30 in