60 in. Floor Mount Vanity in Vintage Navy Blue, Arctic White with Antique Brass
Keller 60 in. Floor Mount Vanity in Vintage Navy Blue, Arctic White with Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Keller
- Color Finish Category:
- Blues
- Color Finish Name:
- Vintage Navy Blue
- Depth:
- 21
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-3/8
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 61
- Material:
- Mahogany, Quartz
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 18-1/4 in x 14 in x 6 in
- UPC:
- 781889603000
- Vanity Top Shape:
- Rectangle
- Width:
- 60