5 in. Center-to-Center Cabinet Pull in Polished Nickel
Kemling 5 in. Center-to-Center Cabinet Pull in Polished Nickel
Product Details
Product Details
- 5" Overall measurements: 6-3/4" W x 5/8" H x 1-1/8" D.
Documents
Specifications
- Center to Center:
- 5
- Collection:
- Kemling
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/8
- Hardware Type:
- Cabinet Pull
- Height:
- 5/8
- Length:
- 5
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Style:
- Contemporary
- UPC:
- 781889578476