66 x 29-1/2 in. Freestanding Bathtub in White with Brushed Nickel Trim
Kemrick 66 x 29-1/2 in. Freestanding Bathtub in White with Brushed Nickel Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 66 in x 29-1/2 in
- Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Width:
- 16-9/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 53 gal
- Collection:
- Kemrick
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Brushed Nickel
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 27-1/2 in
- Overall Length:
- 66 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14 in
- UPC:
- 781889418918
- Weight:
- 137 lb