66 x 29-1/2 in. Freestanding Bathtub in White with Chrome Trim
Kemrick 66 x 29-1/2 in. Freestanding Bathtub in White with Chrome Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The paint used for this tub is lead free.
- Signature Hardware: Black is comparable to Pantone Black and Sherwin-Williams Tricorn Black SW 6258. Due to computer monitor settings, actual product color may vary slightly from photos.
- This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
Specifications
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Width:
- 16-9/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 53 gal
- Collection:
- Kemrick
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Chrome
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 27-1/2 in
- Overall Length:
- 66 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 14 in
- UPC:
- 781889418932
- Weight:
- 137 lb