This product requires certification to purchase.

66 x 29-1/2 in. Freestanding Bathtub in White with Oil Rubbed Bronze Trim

Signature Hardware

Kemrick 66 x 29-1/2 in. Freestanding Bathtub in White with Oil Rubbed Bronze Trim

  • Fast #
  • Part #SH446349
  • Item #8339980
  • Manufacturer Part #446349
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Kemrick 66 x 29-1/2 in. Freestanding Bathtub in White with Oil Rubbed Bronze Trim

  • Fast #
  • Part #SH446349
  • Item #8339980
  • Manufacturer Part #446349
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White, Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The paint used for this tub is lead free.
  • Signature Hardware's Dark Gray is comparable to Pantone 431 and Sherwin-Williams. Web Gray 7075. Due to computer monitor settings, actual product color may vary slightly from photos.
  • This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
44-1/2 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
53 gal
Collection:
Kemrick
Color Finish Category:
Whites
Color Finish Name:
White, Oil Rubbed Bronze
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Overall Height:
27-1/2 in
Overall Length:
66 in
Overall Width:
29-1/2 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14 in
UPC:
781889418949
Weight:
137 lb