This product requires certification to purchase.

66 x 29-1/2 in. Freestanding Bathtub in White with Polished Brass Trim

Signature Hardware

Kemrick 66 x 29-1/2 in. Freestanding Bathtub in White with Polished Brass Trim

  • Fast #
  • Part #SH446350
  • Item #8339972
  • Manufacturer Part #446350
5 out of 5 Customer Rating
Brand image
Signature Hardware

Kemrick 66 x 29-1/2 in. Freestanding Bathtub in White with Polished Brass Trim

  • Fast #
  • Part #SH446350
  • Item #8339972
  • Manufacturer Part #446350
5 out of 5 Customer Rating

X Points

Color Finish Name: White, Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 66" Dimensions: 66" L x 31" W x 24-3/8" H (± 1/2"). Interior 46" L x 17" W. Water capacity: 47 gallons. Weight uncrated/crated: 300/410 lbs.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
44-1/2 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
53 gal
Collection:
Kemrick
Color Finish Category:
Whites
Color Finish Name:
White, Polished Brass
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Height:
27-1/2 in
Installation Type:
Freestanding
Length:
66 in
Material:
Plastic
Number of Occupants:
1
Overall Height:
27-1/2 in
Overall Length:
66 in
Overall Width:
29-1/2 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14 in
UPC:
781889418888
Weight:
137 lb
Width:
29-1/2 in