This product requires certification to purchase.

49-1/8 x 37-1/4 in. Freestanding Bathtub Center Drain in White

Signature Hardware

Kenora 49-1/8 x 37-1/4 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #SH354336
  • Item #7630149
  • Manufacturer Part #354336
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Kenora 49-1/8 x 37-1/4 in. Freestanding Bathtub Center Drain in White

  • Fast #
  • Part #SH354336
  • Item #7630149
  • Manufacturer Part #354336
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 49-1/8 in x 37-1/4 in
  • Soaking Depth: 17-1/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

Application:
Residential
Basin Depth:
20
Basin Length:
41-3/4
Basin Width:
22 in
Bathtub Shape:
Specialty
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
22 gal
Collection:
Kenora
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
Height:
27-1/2
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
49-1/8
Material:
Plastic
Number of Occupants:
1
Overall Height:
27-1/2
Overall Length:
49-1/8
Overall Width:
37-1/4
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
17-1/4
UPC:
781889445808
Weight:
66
Width:
37-1/4