49 in. Soaker Corner Bathtub with Center Drain in White
Kenora 49 in. Soaker Corner Bathtub with Center Drain in White
Product Details
Product Details
- Measurements are +/- 1/2"
- Formed of two acrylic sheets, the air between acting as thermal insulator.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 40
- Basin Shape:
- Oval
- Basin Width:
- 16 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- Capacity:
- 20 gal
- Collection:
- Kenora
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 27-1/2
- Installation Type:
- Freestanding
- Length:
- 49-1/8
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 27-1/2
- Overall Length:
- 49-1/8
- Overall Width:
- 37-1/4
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 49 in
- Soaking Depth:
- 17-1/4
- Type:
- SH484676
- UPC:
- 781889920909
- Weight:
- 97.02
- Width:
- 37-1/4
- cUPC Certified:
- Yes