Hammered Knob in Polished Brass
Kersey Hammered Knob in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
Documents
Specifications
- Collection:
- Kersey
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Knob
- Height:
- 15/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM
- UPC:
- 781889803486
- Width:
- 15/16 in