Hammered Knob in Polished Chrome
Kersey Hammered Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sold individually.
Documents
Specifications
- Collection:
- Kersey
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4
- Hardware Type:
- Cabinet Knob
- Height:
- 15/16
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM
- Type:
- SH466856
- UPC:
- 781889803479
- Width:
- 15/16