Key West 1 Robe Hook in Brushed Nickel

Part #SHBRKWRHBN  |  Item #3411980  |  Manufacturer Part #446809

$79.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

ADA Compliant: No

Base Plate Height: 2-1/2 in

Base Plate Width: 2-1/2 in

Brand Model Compatibility: Boca Raton® and Key West®

Collection: Key West

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-9/16 in

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-1/2 in

MA Approved: No

Material: Brass

Mount Type: Wall

Number of Hooks: 1

Overall Height: 2-1/2 in

Projection: 3-9/16 in

Style: Traditional

WaterSense Labeled: No

Weight: 0.98

Width: 2-1/2 in