24-3/8 x 19-3/8 in. Rectangular Pedestal Bathroom Sink in White

You last purchased this on
 
Signature Hardware

Key West® 24-3/8 x 19-3/8 in. Rectangular Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Key West® 24-3/8 x 19-3/8 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #SHKW348WH
  • Item #7919649
  • Manufacturer Part #SHKW348WH
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pairs with a pedestal for installation; Note, matching pedestal sold separately
  • Overall Sink Size (Length x Width x Height): 24-3/8" x 19-3/8" x 8"
  • Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
  • There are 3 predrilled faucet holes on the sink to accommodate a two-handle lavatory faucet
  • Interior Sink Basin Size (Length x Width): 17" x 10-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Basin Depth:
5-7/8 in
Basin Length:
17 in
Basin Width:
10-1/2 in
Brand Model Compatibility:
MIRKW350A Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Key West®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8 in
IAPMO Listed -:
Yes
Length:
24-3/8 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 10-1/2 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Vessel Only:
Yes
Width:
19-3/8 in