This product requires certification to purchase.

Flush Lever in Matte Black

You last purchased this on
 
Signature Hardware

Key West Flush Lever in Matte Black

  • Fast #
  • Part #SH425MB
  • Item #9933741
  • Manufacturer Part #484237
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Key West Flush Lever in Matte Black

  • Fast #
  • Part #SH425MB
  • Item #9933741
  • Manufacturer Part #484237
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass trip lever and a zinc handle.
  • Fits most front mount conventional toilet tanks.
  • Handle Length: 3-3/4".
  • Handle Depth: 1-1/2".
  • Handle Height: 1-5/8".
  • Interior trip lever: 8-1/8".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Key West
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Length:
3-3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
1-1/2 in