This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome (Trim Only)

Signature Hardware

Key West Single Handle Diverter Valve Trim in Chrome (Trim Only)

Brand image
Signature Hardware

Key West Single Handle Diverter Valve Trim in Chrome (Trim Only)

  • Fast #
  • Part #SHKW9005CP
  • Item #4397948
  • Manufacturer Part #449815
5 out of 5 Customer Rating
Single Lever Handle Transfer Valve Trim

X Points

Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Modest detailing and a single lever handle creates a traditional look that fits a wide range of styles
  • Its 3-way valve directs the flow between multiple shower options and gives you the ability to use two at once
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Wall thickness range: 1 in to 1-3/4 in
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
  • Recommended valve installation depth 1-5/8 in to 2-3/8 in
  • Brass valve body
  • Ceramic cartridge
  • Metal lever handle
  • Not intended as a shut off valve
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Key West
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #SHSF9005CP
Item #10249754
5 out of 5 Customer Rating
Requires Certification
Part #K26286-BL
Item #9690789
3.5 out of 5 Customer Rating
Requires Certification
Part #SH441156CP
Item #10763112
3.6 out of 5 Customer Rating
Requires Certification
Part #K27051-BL
Item #9917898
3.8 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GPN
Item #7504461
3.4 out of 5 Customer Rating
Requires Certification
Part #KTLS16234-4-CP
Item #7182117
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHLE9005BG
Item #9894291
3.9 out of 5 Customer Rating
Requires Certification
Part #SHEL441013BG
Item #10845101
5 out of 5 Customer Rating
Requires Certification
Part #SHLE9009BG
Item #9894285
3.2 out of 5 Customer Rating
Requires Certification
Part #SHVA9007BG
Item #10845154
4.3 out of 5 Customer Rating
Requires Certification
Part #SHVL8030GMB
Item #9345412
4.5 out of 5 Customer Rating
Requires Certification
Part #SHLE9007BG
Item #9894337
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing