Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel
Key West® Single Handle Multi Function Bathtub & Shower Faucet in Brushed Nickel
Product Details
Product Details
This product includes
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Key West®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Aerated/Spray, Massage, Spray, Spray+Massage
- Trim Only:
- No
- Tub Spout Reach:
- 4-7/8 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- Yes