Key West Wall Mount Single Post Toilet Tissue Holder in Brushed Nickel

Part #SHBRKWTHBN  |  Item #3411968  |  Manufacturer Part #446813

$89.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All metal construction
  • Includes mounting hardware

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Boca Raton® and Key West®

Collection: Key West

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-9/16 in

Hardware Included: Yes

Height: 4-7/8 in

Installation Type: Wall Mount

Length: 7 in

MA Approved: No

Material: Brass

Mount Type: Wall

Overall Width: 7 in

Pivoting: No

Projection: 3-9/16 in

WaterSense Labeled: No