12 BACK TO BACK BRASS DOOR PULL SET BLACK
Khoit 12 BACK TO BACK BRASS DOOR PULL SET BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes interior handle and exterior handle.
- Minimum door thickness: 1-3/4".
- Maximum door thickness: 2-1/2".
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Khoit
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 18 in
- Material:
- Brass
- Product Type:
- Door Pull
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889853368
- Weight:
- 11 lb
- Width:
- 1-1/8 in