This product requires certification to purchase.

23-5/8 in. Towel Bar in Satin Nickel

Signature Hardware

Kilburn 23-5/8 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SH466636
  • Item #9400443
  • Manufacturer Part #466636
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Kilburn 23-5/8 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SH466636
  • Item #9400443
  • Manufacturer Part #466636
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Salt Lake City, UT
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Kilburn
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-22/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-19/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
23-5/8 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-7/8 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
UPC:
781889801338
Width:
20-1/2 in