This product requires certification to purchase.

6 x 14 in. Brass Floor Register in Polished Nickel

Signature Hardware

Kilby 6 x 14 in. Brass Floor Register in Polished Nickel

  • Fast #
  • Part #SH445350
  • Item #8098864
  • Manufacturer Part #445350
5 out of 5 Customer Rating
Brand image
Signature Hardware

Kilby 6 x 14 in. Brass Floor Register in Polished Nickel

  • Fast #
  • Part #SH445350
  • Item #8098864
  • Manufacturer Part #445350
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Kilby
Color Finish Name:
Polished Nickel
Length:
14
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Type:
SH445350
UPC:
781889591734
Width:
6