This product requires certification to purchase.

60W 20-3/8 in. 3-Light Candelabra E-12 Wall Sconce in Dark Bronze

Signature Hardware

Kingston Manor 60W 20-3/8 in. 3-Light Candelabra E-12 Wall Sconce in Dark Bronze

  • Fast #
  • Part #PHEL2402DABR
  • Item #5150911
  • Manufacturer Part #434331
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Kingston Manor 60W 20-3/8 in. 3-Light Candelabra E-12 Wall Sconce in Dark Bronze

  • Fast #
  • Part #PHEL2402DABR
  • Item #5150911
  • Manufacturer Part #434331
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Location Rating: Wet
  • Can be mounted down only
  • Dark Sky Compliant: No
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Kingston Manor
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
20-3/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
UL 1598
UPC:
781889295700
Volts:
120V
Watts:
60 W
Width:
10 in