This product requires certification to purchase.

Freestanding Outdoor Shower Panel with Curved Neck and Hand Shower

Signature Hardware

Kirwin Freestanding Outdoor Shower Panel with Curved Neck and Hand Shower

  • Fast #
  • Part #SH478730
  • Item #9621979
  • Manufacturer Part #478730
5 out of 5 Customer Rating
Brand image
Signature Hardware

Kirwin Freestanding Outdoor Shower Panel with Curved Neck and Hand Shower

  • Fast #
  • Part #SH478730
  • Item #9621979
  • Manufacturer Part #478730
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Foot washer height: 20-1/2"
  • Foot washer reach: 3-3/4"
  • Double inlet water line connection for hot and cold water.
  • Shower head diameter: 3-3/4"
  • Requires Certification
Dimensions & Measurements
Depth
16-1/2 in
Escutcheon Height
7/8 in
Escutcheon Width
7 in
Hand Shower Flow Rate
1.8 gpm
Height
90 in
Hose Length
58 in
Length
7-1/4 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Kirwin
Handle Type
Knob
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm
Showerhead Function
Single
Trim Only
No
Warranty & Product Information
Application
Residential
Type
SH478730
UPC
781889852705