12 in. Center-to-Center Appliance Pull in Black Powder Coat
Klein 12 in. Center-to-Center Appliance Pull in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12" centers measures: 13-1/4" L x 1-5/8" W x 1" D.
Documents
Specifications
- Center to Center:
- 12 in
- Collection:
- Klein
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Appliance Pull
- Height:
- 1 in
- Length:
- 12 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Style:
- Contemporary
- UPC:
- 781889577561