24 in. Center-to-Center Appliance Pull in Antique Copper
Klein 24 in. Center-to-Center Appliance Pull in Antique Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24" centers measures: 25-1/8" L x 1-5/8" W x 1-1/4" D.
Documents
Specifications
- Center to Center:
- 24 in
- Collection:
- Klein
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 1-1/4 in
- Hardware Type:
- Appliance Pull
- Height:
- 1 in
- Length:
- 24 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Style:
- Contemporary
- UPC:
- 781889577332