This product requires certification to purchase.

4 in. Center-to-Center Cabinet Pull in Satin Brass

Signature Hardware

Klein 4 in. Center-to-Center Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH441749
  • Item #7873355
  • Manufacturer Part #441749
5 out of 5 Customer Rating
Brand image
Signature Hardware

Klein 4 in. Center-to-Center Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH441749
  • Item #7873355
  • Manufacturer Part #441749
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4" Centers measures: 3-5/8". The overall dimensions: 4-5/8" L x 3/4" W x 1-1/4" D.
  • Requires Certification

Documents


Specifications

Center to Center:
4 in
Collection:
Klein
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-1/4 in
Hardware Type:
Cabinet Pull
Length:
4-5/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889567753
Width:
3/4 in