This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

Signature Hardware

Knox Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SH416208
  • Item #7639581
  • Manufacturer Part #416208
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Knox Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SH416208
  • Item #7639581
  • Manufacturer Part #416208
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soap dispenser included: No
  • The Knox waterfall vessel faucet has a sleek design that is beautifully simple
  • Controlling water flow and temperature is made easy thanks to a single lever, which swivels and rotates
  • The Knox comes with a pop-up drain
  • Drain is compatible with sinks that have an overflow hole
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Knox
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
2 in
Handle Material:
Brass
Handle Type:
Knob
IAPMO Listed:
No
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
10-3/4 in
Spout Reach:
4-1/2 in
Spout Type:
Waterfall
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
UPC:
781889476024
Vandal Resistant:
No
Width:
6-3/8 in