Single Handle Vessel Filler Bathroom Sink Faucet in Oil Rubbed Bronze
Knox Single Handle Vessel Filler Bathroom Sink Faucet in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soap dispenser included: No
- The Knox waterfall vessel faucet has a sleek design that is beautifully simple
- Controlling water flow and temperature is made easy thanks to a single lever, which swivels and rotates
- The Knox comes with a pop-up drain
- Drain is compatible with sinks that have an overflow hole
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Knox
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Length (in):
- 2 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Waterfall
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 781889476741
- Vandal Resistant:
- No
- Width:
- 6-3/8 in