Tub Spout in Black
Knox Tub Spout in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thermostatic technology keeps water temperature ±; 1 degree Celsius.
- Freestanding design. Mounts to wood or tile floor with included mounting plate.
- Heavy-duty design with all-brass waterways and single-control tub filler.
- Hand shower measures 8-1/2" L.
- 1/2" NPT connection under floor.
- Rough-in included for easier installation on a concrete slab. Rough-in requires setting into concrete, which may involve cutting into existing slab.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Knox
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- Length:
- 7-1/8 in
- MA Approved:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Spout Height:
- 1 in
- Spout Reach:
- 7 in
- Tub Spout Reach:
- 7 in
- UPC:
- 781889476673
- WaterSense Labeled:
- No
- Width:
- 7-1/8 in