36 in. Brass Door Pull in Satin Brass
Kobe 36 in. Brass Door Pull in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Base: 1-1/8" W x 3/4" H.
- Minimum door thickness: 1-1/2".
- Maximum door thickness: 1-3/4".
Specifications
- Application:
- Residential
- Collection:
- Kobe
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 2-5/8 in
- Height:
- 1 in
- Length:
- 36 in
- Material:
- Brass
- Product Type:
- Door Pull
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 36 in x 1 in x 2-5/8 in
- UPC:
- 781889573600