10-1/8 in. Solid Bronze Shelf Bracket in White Bronze
Kopra 10-1/8 in. Solid Bronze Shelf Bracket in White Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weight limit 20 lbs. per pair.
- Sold individually.
Documents
Specifications
- Collection:
- Kopra
- Color Finish Category:
- Whites
- Color Finish Name:
- White Bronze
- Hardware Type:
- Shelf Bracket
- Height:
- 10-1/8 in
- Length:
- 10 in
- Material:
- Bronze
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889622407
- Width:
- 1 in