This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Polished Brass

Signature Hardware

Kumano 6 in. Center-to-Center Cabinet Pull in Polished Brass

  • Fast #
  • Part #SH443841
  • Item #7899123
  • Manufacturer Part #443841
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Kumano 6 in. Center-to-Center Cabinet Pull in Polished Brass

  • Fast #
  • Part #SH443841
  • Item #7899123
  • Manufacturer Part #443841
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Brass construction ensures a durable and lasting product
  • Covered under Signature Hardware's 10 year limited warranty
  • Mounting hardware included for easy installation
  • Requires Certification

Documents


Specifications

Center to Center:
8 in
Collection:
Kumano
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1-1/8 in
Hardware Type:
Drawer Pull
Height:
7/8 in
Length:
6 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Glam
UPC:
781889570937
Width:
7-3/4 in