Square Mother of Pearl Cabinet Knob in White
Kumano Square Mother of Pearl Cabinet Knob in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Kumano
- Color Finish Name:
- White
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/2 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Square
- UPC:
- 781889570784
- Width:
- 1-1/2 in