Single Function Rainfall Showerhead Polished Chrome
Lambert Single Function Rainfall Showerhead Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower Head Only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Lambert
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- UPC:
- 781889554517
- Width:
- 10-1/4 in