18 in. Grab Bar in Brushed Nickel
Lancashire 18 in. Grab Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18" with base plate: 19-7/8".
- It is recommended to mount the grab bar to wood blocking installed between wall studs. This product also comes with optional anchors to be used when mounting to drywall.
- 1-5/8" wall clearance.
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F446-19
- Base Plate Height:
- 2-7/8 in
- Base Plate Width:
- 2-7/8 in
- Collection:
- Lancashire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Height:
- 2-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889434390
- Weight Capacity:
- 300 lb