This product requires certification to purchase.

36 in. Grab Bar in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Lancashire 36 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SH427366
  • Item #7614331
  • Manufacturer Part #427366
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lancashire 36 in. Grab Bar in Oil Rubbed Bronze

  • Fast #
  • Part #SH427366
  • Item #7614331
  • Manufacturer Part #427366
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 36" with base plate: 38".
  • It is recommended to mount the grab bar to wood blocking installed between wall studs. This product also comes with optional anchors to be used when mounting to drywall.
  • 1-5/8" wall clearance.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F446-19
Application:
Residential
Base Plate Height:
2-7/8 in
Base Plate Width:
2-7/8 in
Collection:
Lancashire
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Height:
2-7/8 in
Installation Type:
Wall Mount
Length:
36 in
Material:
Brass
Projection:
3-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Weight Capacity:
300 lb