This product requires certification to purchase.

30 in. Iron Vanity Mirror in Gold Leaf

Signature Hardware

Lapilli 30 in. Iron Vanity Mirror in Gold Leaf

  • Fast #
  • Part #SH442679
  • Item #7899360
  • Manufacturer Part #442679
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Lapilli 30 in. Iron Vanity Mirror in Gold Leaf

  • Fast #
  • Part #SH442679
  • Item #7899360
  • Manufacturer Part #442679
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Gold Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 124
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Lapilli
Color Finish Category:
Gold Tones
Color Finish Name:
Gold Leaf
Depth:
1-1/4 in
Glass Type:
Mirror
Height:
40 in
Installation Type:
Wall Mount
Material:
Iron
Product Type:
Vanity Mirror
Proposition 65:
Warning: Chemical and Reproductive Harm
Shape:
Rectangular
Size:
40 in x 30 in x 1-1/4 in
Style:
Art Deco
UPC:
781889572689
Width:
30 in