Lighted Medicine Cabinet in Matte Black Powder Coat
Larchview Lighted Medicine Cabinet in Matte Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable French cleat mounting system included.
- Utilizes a 4 mm copper-free silver mirror for a high-quality image effect that is clear, smooth, and true.
- Light activated and adjusted by touch sensor.
- Weight capacity: cabinet body 67 lbs, per shelf 4.5 lbs.
- Interior shelves are adjustable, external shelf is stationary.
- Tunable LED brightness and tunable color temperature.
Specifications
- Collection:
- Larchview
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Powder Coat
- Color Temperature:
- 6400
- Depth:
- 6-5/16 in
- Glass Type:
- Copper Free Silver, Tempered
- Height:
- 30 in
- Installation Type:
- Surface Mount
- Lights Included:
- Yes
- Lumens:
- 450
- Material:
- Aluminum, Glass
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Size:
- 24 in
- UPC:
- 781889966167
- Width:
- 24 in