This product requires certification to purchase.

Single Handle Shower System with Rainfall Showerhead and Hand Shower in Matte Black

Signature Hardware

Lattimore Single Handle Shower System with Rainfall Showerhead and Hand Shower in Matte Black

  • Fast #
  • Part #SH497940
  • Item #10845166
  • Manufacturer Part #SH416163
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Lattimore Single Handle Shower System with Rainfall Showerhead and Hand Shower in Matte Black

  • Fast #
  • Part #SH497940
  • Item #10845166
  • Manufacturer Part #SH416163
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower system includes wall mount rainfall shower head, wall mount hand shower, hand shower water connection and a 2-way in-wall diverter.
  • 2-way diverter features 1/2" IPS inlets, and controls water flow between 2 shower outlets.
  • Diverter includes the valve, metal lever handle and push button knob.
  • Hand shower is made of ABS.
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lattimore
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7-1/2 in
Hand Shower Diameter:
4-5/8 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
59 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
15-1/2 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UPC:
781889999288