This product requires certification to purchase.

Elongated Skirted Toilet Bowl in White

Signature Hardware

Lavrik Elongated Skirted Toilet Bowl in White

  • Fast #
  • Part #SHLA111005WH
  • Item #10845389
  • Manufacturer Part #559421
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lavrik Elongated Skirted Toilet Bowl in White

  • Fast #
  • Part #SHLA111005WH
  • Item #10845389
  • Manufacturer Part #559421
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits the Lavrik tank only
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Lavrik
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-1/2
Dual Flush:
No
Flush Type:
Gravity
Height:
16-1/2
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
1 Piece
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
26-7/8
Toilet Bowl Width:
14
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Bowl
Type:
SHLA111005WH
UPC:
199242006915
WaterSense Labeled:
Yes
Width:
14